Overview
Mfr description
ZPT40CSK50-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke50 mm
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Rib
- Overall Weight196 g
- Weight196 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data