Motion
ZPT50HBNJ75-B01-A18

SMC CORP OF AMERICA
ZPT50HBNJ75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895950
MFR #ZPT50HBNJ75-B01-A18
List Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT50HBNJ75-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09895950
MFR #ZPT50HBNJ75-B01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.51/each for your price

Overview

Mfr description
ZPT50HBNJ75-B01-A18 VACUUM PAD, WITH
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR
  • Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8

Specifications

  • Buffer Rotation
    Rotating
  • Overall Weight
    201 g
  • Pad Diameter
    50 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Stroke
    75 mm
  • Vacuum Entry Type
    Female Thread, RC 1/8
  • Weight
    201 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text