Overview
Mfr description
ZPX100HSJ25-N01-A22 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM22 x 1.5
- Overall Weight633 g
- Pad Diameter100 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy Duty
- Vacuum Thread SizeNPT 1/8
- Weight633 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data