Overview
Mfr description
ZPX40HBN-B01-B10 VACUUM PAD, HEAVY
Specifications
- Mounting Thread SizeM10 x 1.5
- Overall Weight152 g
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeRc 1/8
- Weight152 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data