Overview
Mfr description
ZQ1000M-K15L-EAM-0 SPACE SAVING VACUUM
- Compact vacuum pump unit
- Body width: 10mm
- Light weight: 109g (single unit with vacuum pressure switch and suction filter)
- Equipped with digital vacuum pressure switch with LED display
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data