Overview
Mfr description
CDJ2KM16-100TZ-B CYLINDER, AIR
- Non-rotating, Single Acting, Single Rod
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 150mm
- Mounts: variety of mounting options
- Variety of switches and lead wire lengths
Specifications
- SeriesCJ2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data