Overview
Mfr description
CDJ2B10-150RZ-B-XC22 CYLINDER, AIR
- XC22 (FKM seals)
- XC85 (Food processing grease)
- X446 (PTFE grease)
- Bores sizes (mm): 10, 16
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data