Overview
Mfr description
CD76E32-25S-A CYLINDER, AIR, STANDARD
- Air cylinder, single acting, single rod
- Spring return or spring extend
- Bore sizes (mm): 32, 40
- Strokes up to 250mm
- Auto switch capable
Specifications
- SeriesC76
- Country of OriginCZ
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data