Motion
CDM2WF40-100Z-M9BVZS

SMC CORP OF AMERICA
CDM2WF40-100Z-M9BVZS

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09958734
MFR #CDM2WF40-100Z-M9BVZS
List Price$181.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2WF40-100Z-M9BVZS

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09958734
MFR #CDM2WF40-100Z-M9BVZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.13/each for your price

Overview

Mfr description
CDM2WF40-100Z-M9BVZS CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
  • Total length shortened with boss-cut type

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Vertical
  • Lead Wire Length
    5 m
  • Number of Switches
    1
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Flange
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text