Motion
CDQSL12-5DC
CQS COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #10030026
MFR #CDQSL12-5DC
List Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 12 mm Bore Size
MI ITEM #10030026
MFR #CDQSL12-5DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.05/each for your price

Overview

Mfr description
CDQSL12-5DC CYLINDER, COMPACT

Specifications

  • Country of Origin
    JP
  • Bore Diameter
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Series
    CQS
  • Stroke
    5 mm
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text