Overview
Mfr description
CJ5B10SR-15 CYLINDER, AIR
- Stainless steel (SUS304) used for all exterior metal parts
- Standard water resistant scraper prevents liquid leakage into the cylinder
- 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
- Uses grease for food processing machines - meets FDA standards
- Water-resistant auto switch is available
Specifications
- SeriesCJ5
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data