Overview
Mfr description
CJ-T016SUS T BRACKET
- Accessory: mounting brackets
- Applicable bore sizes: 10mm, 16mm
- Type: flange, foot, t-bracket
Specifications
- SeriesCJ5
- Country of OriginJP
- Mounting TypeT-Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data