Overview
Mfr description
IS10E-30N02-L-A PRESSURE SWITCH
- Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
- Available with Rc, NPT or G threads
- Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
- Optional MPa/psi dual scale available for NPT thread types
Specifications
- Country of OriginJP
- SeriesIS
- Weight0.064 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data