Overview
Mfr description
JJ5SY1-10T-03DS-C4 3 STATION MFLD,
- Spring cage terminal block (32 solenoids), Screw Style Terminal Block (20 solenoids)
- Protection rating: IP67 (JSY1000: IP40)
Specifications
- Country of OriginJP
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data