Overview
Mfr description
JJ5SY3-10SZE4B-04D-C6 4 STATION MFLD,
- Available protocol: EtherNet/IP„¢, Profibus DP, DeviceNet„¢, AS-interface, and CANopen
- Protection rating: IP67 (JSY1000: IP40)
Specifications
- Country of OriginJP
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data