Overview
Mfr description
JSXFAF-14N-B-1 PULSE VALVE, DIRECT
- 10 million cycles
- Threaded and compression fitting connection
- Reduced air consumption
- Increased Peak pressure
Specifications
- Operating Pressure Range14.5 to 131 psi
- Weight1230 g
- Pipe Size1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data