Overview
Mfr description
KQ2W08-03N FITTING, EXT MALE ELBOW
- Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter8 diameter
- SeriesKQ2
- Fitting ShapeExtended plug-in elbow
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data