Overview
Mfr description
LEYG25MB-250B-RB GUIDE ROD TYPE
- Same features and performance as standard LEY, plus:
- Maximum stroke: 300 mm
- Bearing types: sliding bushings or ball bushing bearings
- Maximum allowable rotational torque: 5.76 N
- m (sizes 32, 40; stroke dependent)
- Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data