Overview
Mfr description
MBYB50-50Z TIE ROD CYLINDER
- Piston speed: 5 to 500mm/s
- Standard strokes: 25 to 800mm
- Bore sizes: 32, 40, 50, 63, 80, 100
- Allowable leakage rate: 0.5 L/min (ANR)
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesMB-Z
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data