Overview
Mfr description
MGPL50-25AZ-XC8 GUIDED CYLINDER
Specifications
- Country of OriginUS
- BearingsBall Bushing Bearing
- Bore Diameter
- Cushion TypeAir Cushion
- Made to OrderAdjustable stroke cylinder/Adjustable extension type
- Number of Switches2
- Port Thread StandardRc
- SeriesMGP-Z
- Stroke
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data