Overview
Mfr description
MGPM50-25Z-XB6 GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- BearingsSlide Bearing
- Cushion TypeRubber Bumper
- Made to OrderHeat resistant cylinder (150°C)
- Number of Switches2
- Port Thread StandardRc
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data