Piedmont Plastics NBWK2432A
Piedmont Plastics
NBWK2432A
Sanitary COVID-19 UltraBoard Barrier Stand™ - White 2.5 in Frame made of Polystyrene Foam Board, 24 x 32 in Panel
MI ITEM #10195101
MFR #NBWK2432A
Quote Required
This product requires a Quote Request
Sanitary COVID-19 UltraBoard Barrier Stand™ - White 2.5 in Frame made of Polystyrene Foam Board, 24 x 32 in Panel
MI ITEM #10195101
MFR #NBWK2432A
Piedmont Plastics NBWK2432A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary COVID-19 UltraBoard Barrier Stand™ - White 2.5 in Frame made of Polystyrene Foam Board, 24 x 32 in Panel
MI ITEM #10195101
MFR #NBWK2432A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
NBWK2432A 24X32 WHITE ULTRABOARD
  • The Sanitary COVID-19 UltraBoard Barrier Stand is a simple and effective COVID-19 barrier and social distancing solution
  • Sanitary COVID-19 UltraBoard Barrier features a frame constructed of warp and moisture resistant Sanitary COVID-19 UltraBoard Classic with a clear & rigid protective film barrier
  • The free-standing Barrier acts as a complete cough shield, sneeze guard and COVID-19 transmission preventative—this is a cost-effective alternative to plexiglass barriers
  • Vertical or horizontal 2.5" frame orientations
  • The moisture resistant polystyrene materials are completely sanitizable
  • Easily print & apply vinyl graphics to customize the barrier; both white and black frames available
  • Available in 3 different sizes with front panels measuring 24" x 32", 24" x 48" and 32" x 48"
  • All Sanitary COVID-19 UltraBoard Barrier products have a 2 to 4 week lead time
  • Minimum order quanity - 30 pieces of any size an mix of Sanitary COVID-19 UltraBoard Barrier Stand

Specifications

Product Line
Sanitary COVID-19 UltraBoard Barrier Stand™
Panel Size (W x H)
24 x 32 in
Frame Color
White
Frame Width
2.5 in
Frame Material
Polystyrene Foam Board
Shield Material
Clear Plastic
Includes
Polystyrene Foam Board Footing
Minimum Order Quantity
30 Pieces (any size and mix)
Description Keyword
White 2.5 in Frame made of Polystyrene Foam Board

Compliance & Safety Data

Click on an icon to learn more