Piedmont Plastics NEWX2324A
Piedmont Plastics
NEWX2324A
Sanitary COVID-19 UltraBoard Barrier Trio™ - White Frame made of Corrugated Plastic, 23 x 24 in Panel, 16 x 24 in Side Panels
MI ITEM #10195165
MFR #NEWX2324A
Quote Required
This product requires a Quote Request
Sanitary COVID-19 UltraBoard Barrier Trio™ - White Frame made of Corrugated Plastic, 23 x 24 in Panel, 16 x 24 in Side Panels
MI ITEM #10195165
MFR #NEWX2324A
Piedmont Plastics NEWX2324A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary COVID-19 UltraBoard Barrier Trio™ - White Frame made of Corrugated Plastic, 23 x 24 in Panel, 16 x 24 in Side Panels
MI ITEM #10195165
MFR #NEWX2324A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
NEWX2324A LARGE 23 X 24 ULTRABOARD
  • The Sanitary COVID-19 UltraBoard Barrier Trio provides an excellent COVID-19 shield solution for distancing in public spaces and also provides a protective and sanitary barrier between yourself and others
  • The Barrier Trio’s clear sanitizable plastic shield acts as a cough shield or sneeze guard, and the barrier can aid in COVID-19 transmission prevention and may assist in the reduction of transmission of COVID-19 in public spaces—such as offices or or school campuses
  • The Trio’s sturdy materials provide an excellent cost alternative to more expensive acrylic barrier solutions
  • Available in 3 different sizes with front panels measuring 20" x 20", 20" x 24" and 23" x 24"
  • All Sanitary COVID-19 UltraBoard Barrier products have a 2 to 4 week lead time
  • Minimum order quanity - 1 case (25 per)

Specifications

Product Line
Sanitary COVID-19 UltraBoard Barrier Trio™
Side Panel Size (W x H)
16 x 24 in
Panel Size (W x H)
23 x 24 in
Frame Color
White
Frame Material
Corrugated Plastic
Shield Material
Clear Plastic
Minimum Order Quantity
1 case (25 per)
Description Keyword
White Frame made of Corrugated Plastic

Compliance & Safety Data

Click on an icon to learn more