Overview
Mfr description
MY3B32-500 RODLESS CYLINDER
Specifications
- SeriesMY3
- Country of OriginJP
- Bore Diameter
- Stroke
- Cushion TypeAir Cushion
- Port Thread StandardRc
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data