Overview
Mfr description
NCA1L325-2800N-XB7 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke28 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedLow Temperature
- Auto-SwitchStandard
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data