Overview
Mfr description
NCDA1G500-0500 TIE ROD CYLINDER
- 5", 6" and 8" bore medium duty air cylinder
- 11 NFPA mounting options
- Standard with adjustable air cushion
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesNCA1
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data