Motion
IR3020-F03B-A

SMC CORP OF AMERICA
IR3020-F03B-A

Compacted and Light Weight Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #10333385
MFR #IR3020-F03B-A
List Price$141.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR3020-F03B-A

Compacted and Light Weight Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
MI ITEM #10333385
MFR #IR3020-F03B-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.18/each for your price

Overview

Mfr description
IR3020-F03B-A IR1000-A3000-A,
  • Lightweight, precision regulator
  • Bottom and front exhaust added
  • Maximum supply pressure: 145 psi (1.0 MPa)
  • Set pressure range psi (MPa): 0.73 to 116 depending on model

Specifications

  • Set Pressure Range
    1.5 to 116 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR3000
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000-A
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text