Overview
Mfr description
PA114626 CNVX-6090Y-8 56C
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Actual Ratio8:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6090
- Nominal Ratio8:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data