Overview
Mfr description
PA218624 CNVJ-6125Y-35 213TC
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size213TC
- Case Size6125Y
- Nominal Ratio35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data