Gates K080525RPM
Gates
K080525RPM
Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 53.169 in OAL
MI ITEM #10538750
MFR #K080525RPM
List Price
$126.40
/each
List Price
$126.40
/each
Gates
K080525RPM
Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 53.169 in OAL
MI ITEM #10538750
MFR #K080525RPM
Gates K080525RPM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
K080525RPM

Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 53.169 in OAL
MI ITEM #10538750
MFR #K080525RPM

Availability:
Factory Order
List Price
$126.40
/each
List Price
$126.40
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
K080525RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
  • High-modulus, low stretch aramid cord
  • Nylon-fiber reinforced undercord
  • Strict OEM dimensional specifications

Specifications

Section Size
K
Number of Ribs
8
Top Width
1.0870 in
Overall Length
53.169 in
Weight
0.34 lb
Color
Black
Effective Length
52.6 in

Compliance & Safety Data

Click on an icon to learn more