Gates K061145RPM
Gates
K061145RPM
Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 115.22 in OAL
MI ITEM #10538983
MFR #K061145RPM
List Price
$158.90
/each
List Price
$158.90
/each
Gates
K061145RPM
Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 115.22 in OAL
MI ITEM #10538983
MFR #K061145RPM
Gates K061145RPM
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
K061145RPM

Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 115.22 in OAL
MI ITEM #10538983
MFR #K061145RPM

Availability:
Factory Order
List Price
$158.90
/each
List Price
$158.90
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
K061145RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
  • High-modulus, low stretch aramid cord
  • Nylon-fiber reinforced undercord
  • Strict OEM dimensional specifications

Specifications

Section Size
K
Number of Ribs
6
Top Width
0.8070 in
Overall Length
115.22 in
Weight
0.56 lb
Color
Black
Effective Length
114.65 in

Compliance & Safety Data

Click on an icon to learn more