Gates 27277
Gates
27277
77450277 Brake Line Assembly - 0.3750 in/10 mm Diameter, 45.00 in/1143 mm Length
MI ITEM #10544929
MFR #27277
Quote Required
This product requires a Quote Request
Gates
27277
77450277 Brake Line Assembly - 0.3750 in/10 mm Diameter, 45.00 in/1143 mm Length
MI ITEM #10544929
MFR #27277
Gates 27277
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gates
27277

77450277 Brake Line Assembly - 0.3750 in/10 mm Diameter, 45.00 in/1143 mm Length
MI ITEM #10544929
MFR #27277

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
27277 6AB-6MP-6MPA-45
  • High quality brass male pipe fitting on one end, female air brake swivel with male pipe adapter on other end
  • Temperature Range: -40°F to +212°F

Specifications

Tubing Diameter
10 mm, 0.3750 in - 3/8 in
Tubing Length
45.0000 in - 45 in, 1143 mm
Standards Met
Meets (SAE J140) specifications and complies with (DOT FMVSS 106) requirements.
Weight
1.10 lbs
Additional Details
Factory crimped assemblies meet the rigorous demands of the fleet and heavy-duty market. Extremely flexible and kink resistant. Four-spiral construction meets SAE J1402 specifications. Complies with DOT FMVSS 106 requirements. Couplings meet SAE and DOT minimum pull-off requirements. Federal law requires registration with the Department of Transportation for anyone producing air brake assemblies with swaged or crimped fittings.

Compliance & Safety Data

Click on an icon to learn more