Fragrance and odor counteractants in one can to eliminate offensive odors; contains essential oils to ensure they are longest lasting and highest quality fragrances; For use with Micro dispenser
Specifications
Application
For use in TimeMist Micro Dispensers
Color
Colorless
Concentration
RTU
Container Size
2.7 oz
Container Type
Aerosol Can, Aerosol Can
Depth
2.63 in
Foam Action
No
Food Grade
No
Form
Aerosol
Package Quantity
12 Per Case
Scent
Mango
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data