Tacmina Corporation PWT-60-FTCE-1/4X3/8PE-W-S-ULP
Tacmina Corporation
PWT-60-FTCE-1/4X3/8PE-W-S-ULP
Solenoid-Driven Metering Pump - 60 mL/min Max Discharge, 145.0 psi Max, Digital Settings, Multi Functions, Digital Input/Output, Timer Control
MI ITEM #10616850
MFR #PWT-60-FTCE-1/4X3/8PE-W-S-ULP
List Price
$1,181.70
/each
List Price
$1,181.70
/each
Tacmina Corporation
PWT-60-FTCE-1/4X3/8PE-W-S-ULP
Solenoid-Driven Metering Pump - 60 mL/min Max Discharge, 145.0 psi Max, Digital Settings, Multi Functions, Digital Input/Output, Timer Control
MI ITEM #10616850
MFR #PWT-60-FTCE-1/4X3/8PE-W-S-ULP
Tacmina Corporation PWT-60-FTCE-1/4X3/8PE-W-S-ULP
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tacmina Corporation
PWT-60-FTCE-1/4X3/8PE-W-S-ULP

Solenoid-Driven Metering Pump - 60 mL/min Max Discharge, 145.0 psi Max, Digital Settings, Multi Functions, Digital Input/Output, Timer Control
MI ITEM #10616850
MFR #PWT-60-FTCE-1/4X3/8PE-W-S-ULP

Availability:
Factory Order
List Price
$1,181.70
/each
List Price
$1,181.70
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PWT-60-FTCE-1/4X3/8PE-W-S-ULP 60ML
  • Precision solenoid driven dosing and chemical injection metering pump with digital I/O and Timer control
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more

Specifications

Max Discharge Volume
60 mL/min
Max Discharge Pressure
145.0 psi
Settings
Digital Settings, Multi Functions
Inputs
Timer Control, Digital Input/Output
Pump Material
PVDF
Diaphragm Material
PTFE

Compliance & Safety Data

Click on an icon to learn more