Knipex 9K 00 80 59 US
Knipex
9K 00 80 59 US
10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 4.0/6.0 mm 10/1 (97 49 63) Packaged In A Protective Plastic Case
MI ITEM #10652226
MFR #9K 00 80 59 US
List Price
$790.40
/each
List Price
$790.40
/each
Knipex
9K 00 80 59 US
10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 4.0/6.0 mm 10/1 (97 49 63) Packaged In A Protective Plastic Case
MI ITEM #10652226
MFR #9K 00 80 59 US
Knipex 9K 00 80 59 US
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Knipex
9K 00 80 59 US

10 1/2" Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 4.0/6.0 mm 10/1 (97 49 63) Packaged In A Protective Plastic Case
MI ITEM #10652226
MFR #9K 00 80 59 US

Availability:
Factory Order
List Price
$790.40
/each
List Price
$790.40
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
9K 00 80 59 US CRIMP SYSTEM PLIERS (97
  • Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-HUBER & SUHNER (97 49 63).

Specifications

Contents
97 43 200 and 97 49 63
Description
Crimp System Pliers (97 43 200) & Crimp Die: Solar Connectors H & 5 (HUBER & SUHNER): 4.0/6.0 mm 10/1 (97 49 63) Packaged In A Protective Plastic Case
Handle Color
Red/Blue
Handle Material
Multi-component
Handle Style
Multi-component, Multi-component
Included Accessories
Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-HUBER & SUHNER (97 49 63), Includes 1 each of: 8" Crimp System Master Pliers (97 43 200), Solar Connectors-HUBER & SUHNER (97 49 63)
Includes
97 43 200 and 97 49 63
Insulated
No, No
Material
SET, SET
Overall Height or Width
8 3/4 in.
Overall Length
10 1/2 in.
Set Type
Pliers Sets
Tool Weight
2.215 lbs.
Tool Width
8 3/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data