Motion
00 50 04 T BKA

KNIPEX
00 50 04 T BKA

Tool Lanyard Set - Red Color
MI ITEM #10652387
MFR #00 50 04 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 50 04 T BKA

Tool Lanyard Set - Red Color
MI ITEM #10652387
MFR #00 50 04 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00 50 04 T BKA KNIPEX COMPLETE TOOL
  • Tethering system includes the following: Tool Tethering Adapter Straps (00 50 01 T BKA), Tool Tethering Adapter Straps-3 Qty (00 50 02 T BKA) and Tool Tethering Locking Carabiners-2 Qty (00 50 03 T BKA).
  • Not a PPE device - will not support human weight.
  • Inspect for wear before every use.
  • For use only with KNIPEX Tool Tethering system.
  • Always check instructions for correct use and attachment.
  • For use with KNIPEX Tether tools with mounting point integrated into the handle.

Specifications

  • Lanyard Color
    Red
  • Harmonization Code
    5607.50.4000
  • Manufacturer Upc Number
    843221022457
  • ECCN
    EAR99
  • Material
    Polyester and aluminum
  • Color
    Red/Blue
  • Description
    Complete Tool Tethering System
  • Features & Benefits
    • Tethering system includes the following: Tool Tethering Adapter Straps (00 50 01 T BKA), Tool Tethering Adapter Straps-3 Qty (00 50 02 T BKA) and Tool Tethering Locking Carabiners-2 Qty (00 50 03 T BKA). •Not a PPE device - will not support human weight. •Inspect for wear before every use. •For use only with KNIPEX Tool Tethering system. •Always check instructions for correct use and attachment. •For use with KNIPEX Tether tools with mounting point integrated into the handle.
  • Group & Class
    Tethered Tools
  • Includes
    00 50 01 T BKA (Lanyard), 00 50 02 T BKA (adapter straps) and 00 50 03 T BKA (locking carabiners)
  • UPC_NO
    843221022457
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Number Of Pieces
    6
  • Accessory Type
    Tethered Tool Pliers
  • Storage Dimension Height
    1.08 in. in
  • Storage Dimension Length
    12.63 in. in
  • Storage Dimension Width
    3.74 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text