Overview
Mfr description
C28KVLG36 SURGEON STYLE COAT (36" LG)
- Open back with hook and loop closure
- Adjustable elastic strap at back
- Snaps at front for optional apron (apron sold separately)
- Aluminum eyelets for increased cut protection and breathability
- Fabric provides comfort with easy full range of motion
- Features the newest cut fiber technology
- Lightweight fabric offers the highest level of cut and puncture resistance
- Band collar
Specifications
- Manufacturer Catalog
- SizeLG
- ColorYellow
- Material8 oz. Kevlar®
- Manufacturer Upc Number816997020156
- UPC_NO816997020156
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data