Motion
BVH0500SM2213PZZK

DELAWARE MFG IND CORP
BVH0500SM2213PZZK

6000 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #10670656
MFR #BVH0500SM2213PZZK
Your Price$664.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVH0500SM2213PZZK

6000 psi Max, 1/2 in Port, Stainless Steel Body
MI ITEM #10670656
MFR #BVH0500SM2213PZZK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.55/each(List $830.69)

Overview

Mfr description
BVH0500SM2213PZZK BVH " C.61 SPLIT FLG,

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1/2 in
  • Body Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text