Overview
Mfr description
V00HA3VSM VIZABLE FR HI-VIS STANDARD
- Inherently flame resistant, FR protection will not wash/wear out
- FR hook and loop front closure
- Inside vest front pocket
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Lightweight and breathable mesh fabric
Specifications
- ANSI ClassANSI/ISEA Type R Class 3
- Material5.8 oz. FR Mesh
- Manufacturer Upc Number845811050017
- ColorFluorescent Yellow
- UPC_NO845811050017
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data