Overview
Mfr description
VNT8150S VIZABLE DELUXE MESH ROAD VEST
- Four pockets: cell phone, pencil and two lower pockets
- Mic-clip band on left shoulder
- Silver reflective trim
- Heavy duty zip front closure
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- MaterialYellow Micro Mesh
- Manufacturer Upc Number845811062027
- ColorFluorescent Yellow
- UPC_NO845811062027
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data