Motion
LF882TABK750GTX10FT

IWIS
LF882TABK750GTX10FT

Table Top Chain - LF - Low Friction Acetal Resin, Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF - Low Friction Acetal Resin Flight Material, Brown Color
MI ITEM #10742015
MFR #LF882TABK750GTX10FT
List Price$262.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
LF882TABK750GTX10FT

Table Top Chain - LF - Low Friction Acetal Resin, Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, LF - Low Friction Acetal Resin Flight Material, Brown Color
MI ITEM #10742015
MFR #LF882TABK750GTX10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.37/ft for your price

Overview

Mfr description
LF882TABK750GTX10FT
  • FLEXON Plastic Flat Top Chains are produced in straight and side flexing versions and the range is covered by a broad selection of raw materials, chain link profiles and plate thicknesses to provide solutions for all conveying applications.
  • These Flat Top Chains are characterised by low friction co-efficients, high resistance to wear, dampening of noise and high standards of workmanship with very smooth surfaces.
  • The chains can be used in many applications and are not just confined to the Beverage Industry.

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF - Low Friction Acetal Resin
  • Base Chain Material
    LF - Low Friction Acetal Resin
  • Flight Color
    Brown
  • Flight Thickness
    4.80 mm
  • Minimum Backflex Radius
    50.00 mm
  • Pin Diameter
    8.00 mm
  • Pin Material
    Stainless Steel
  • Minimum Sideflex Radius
    610 mm
  • Weight per Foot
    1.65 lb
  • Manufacturer Upc Number
    847648059485
  • UPC_NO
    847648059485
  • Chain Material
    LF - Low Friction Acetal Resin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text