Motion
41110-0048
Style: 5450, Fiberglass Material, Lattice Braid Construction
MI ITEM #10819409
MFR #41110-0048
List Price$66.59/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5450, Fiberglass Material, Lattice Braid Construction
MI ITEM #10819409
MFR #41110-0048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.59/lb for your price

Overview

Mfr description
5450 FIBERGLASS 0.750 IN 50 LB REEL

Specifications

  • Style
    5450
  • Product Type
    Packing
  • Material
    Fiberglass
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text