Motion
333-WBOR-2X
ANSI Type R Class 3 Classic Wind Breaker
MI ITEM #10875151
MFR #333-WBOR-2X
List Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Classic Wind Breaker
MI ITEM #10875151
MFR #333-WBOR-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.79/each for your price

Overview

Mfr description
333-WBOR-2X ANSI TYPE R CLASS 3 CLASSIC
  • Lightweight polyester shell with nylon taffeta lining
  • Convenient snap front closure
  • Front slash pockets
  • Drawstring waist
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Orange
  • Material
    616314089732
  • Number Of Pockets
    2
  • ANSI Class
    R3
  • Length
    71 cm
  • Manufacturer Upc Number
    616314089732
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Closure Type
    Snap
  • UPC_NO
    616314089732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text