Overview
Mfr description
3PR0500YX PREMIUM RAIN JACKET 0.50 MM
- Adjustable Hook & Loop Hood Closures
- 2 Cargo Pockets On Jacket
- Polyester Lined, .50MM PVC Jacket
- Reinforced Elbows
- Rust Resistant Covered Metal Snaps
- Storm-Fly Front With Zipper
- Underarm Vents
Specifications
- ColorYellow
- SizeXL
- Manufacturer Upc Number072874500351
- UPC_NO072874500351
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data