Motion
68-160SB/XL
Industry Grade Top Grain Leather Drivers Glove with Split Cowhide Back - Keystone Thumb
MI ITEM #10876409
MFR #68-160SB/XL
List Price$5.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industry Grade Top Grain Leather Drivers Glove with Split Cowhide Back - Keystone Thumb
MI ITEM #10876409
MFR #68-160SB/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.63/pr for your price

Overview

Mfr description
68-160SB/XL TOP GRAIN COWHIDE DRIVERS
  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Industry Grade
  • Lining Material
    Unlined
  • Color
    Natural
  • Construction Description
    Cut-and-Sewn
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    58.4 cm
  • Description Keyword
    Leather Drivers
  • Description
    Industry Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Comfort Features
    Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Industry Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Weight
    16 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text