Motion
Q125S
Single Use Class 100 Cleanroom Nitrile Glove - 12"
MI ITEM #10877489
MFR #Q125S
List Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Nitrile Glove - 12"
MI ITEM #10877489
MFR #Q125S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.37/each for your price

Overview

Mfr description
Q125S
  • 100% nitrile (no latex) for ISO 5 (Class 100) applications
  • Naturally anti-static- 10(9) ohms
  • Manufactured without plasticizers, silicone or powders
  • Consistently low particulates and extractible ion levels
  • Meets or exceeds all applicable requirements of IES-RP-CC005.2
  • RoHS Compliant

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Color
    White
  • Length
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314280801
  • UPC_NO
    616314280801
  • Description
    Ideal for IC and disk drive manufacturing, Electronics, Laboratories, Precision optics, Assembly, Controlled Environment Manufacturing
  • Description Keyword
    CE Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text