1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNTRON MATERIAL HANDLING
1726-258-C
CEMA C, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
MI ITEM #
10894564
MFR #
1726-258-C
Your Price
$91.85
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
SYNTRON MATERIAL HANDLING 1726-258-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNTRON MATERIAL HANDLING
1726-258-C
CEMA C, 5.0000 in Roller Diameter, 24.0000 in Belt Width, Steel Material
MI ITEM #
10894564
MFR #
1726-258-C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$91.85
/each
(List
$105.63
)
Qty
Add to Cart
Overview
Mfr description
1726-258-C ROLL, ASSEM 5 X 8.56 C2000 SE
Specifications
CEMA Rating
CEMA C
Roller Diameter
5.0000 in
Belt Width
24.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data