Motion
2211KLLUG15

NTN
2211KLLUG15

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, CN
MI ITEM #10898490
MFR #2211KLLUG15
List Price$739.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2211KLLUG15

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, CN
MI ITEM #10898490
MFR #2211KLLUG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.02/each for your price

Overview

Mfr description
2211KLLUG15 BALL BEARING (OTHER)

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    Class 0
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Manufacturer Upc Number
    4550253063148
  • UPC_NO
    4550253063148
  • Weight
    1.693 lbs
  • Description
    2211KLLUG15 BALL BEARING (OTHER)
  • Manufacturer Catalog Number
    2211KLLUG15
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    2220 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2211KLLUG15 is a self-aligning ball bearing with a 55 mm bore, tapered 1:12 bore, double sealed, and 100 mm outside diameter, designed for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text