Overview
Mfr description
B2401 SHRINK DISC 240-10 KEYLESS BUSHING
- Easy installation with infinite radial and axial adjustment
- No axial movement during installation
- A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
Specifications
- Outside Diameter
- MaterialZinc Chromate/Chrome Plated Steel
- Screw SizeM20 x 80
- Installation Torque362 ft-lbs
- Manufacturer Catalog NumberB2401
- Manufacturer Upc Number662345043038
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data