1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Fenner Drives
PB1032 POWERMAX PILLOW BLOCK 1" BORE
PB1032 POWERMAX PILLOW BLOCK 1" BORE
MI ITEM #
10899114
MFR #
PB1032 POWERMAX PILLOW BLOCK 1" BORE
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Housings
Fenner Drives PB1032 POWERMAX PILLOW BLOCK 1" BORE
Fenner Drives
PB1032 POWERMAX PILLOW BLOCK 1" BORE
PB1032 POWERMAX PILLOW BLOCK 1" BORE
MI ITEM #
10899114
MFR #
PB1032 POWERMAX PILLOW BLOCK 1" BORE
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fenner Drives
PB1032 POWERMAX PILLOW BLOCK 1" BORE
PB1032 POWERMAX PILLOW BLOCK 1" BORE
MI ITEM #
10899114
MFR #
PB1032 POWERMAX PILLOW BLOCK 1" BORE
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
PB1032 POWERMAX PILLOW BLOCK 1" BORE
Specifications
Bore Diameter
1.0000 in, 1.0000 in
Manufacturer UPC Number
662345104654
Overall Height
2.8000 in
Overall Length
5.7000 in
Overall Width
1.6000 in
Type of Bearing
SB205-16
Product Type
Pillow Block Housings
Bearing Material
Glass-Reinforced Nylon
Bearing Type
Pillow Block Housings
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Fenner Drives Stamping Press Application
Fenner Drives Stamping Press Application
Fenner Drives Powered Roller Curves
Fenner Drives Powered Roller Curves
Fenner Drives Eagle Taper Edge Band
Fenner Drives Eagle Taper Edge Band
Fenner Drives Data Center CRAC Units
Fenner Drives Data Center CRAC Units
MORE RESOURCES
Fenner Drives Commercial HVAC Success Story
Fenner Drives Commercial HVAC Success Story
See all resources